Beli sprocket rs 40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B typeatribut:
- Chain No.: RS40
- Chain Pitch (mm): 12.7
- Roller Diameter (Φmm): 7.92
- Shaft Hole Diameter Tolerance: H7 tolerance finish
- Shaft hole type: Shaft hole machining type
- Shape: 1B
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 7.3
- Type: Sprocket
- Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teethatribut:
- Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
- Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
- Pitch (mm): 12.7
- Length L(mm): 25
- Chain No.: 40
- Boss Diameter D (mm): 63
- Inner Link Inner Width (mm): 7.95
- Number of Columns: 1
- Number of Gears: 25
- Outer Diameter d (mm): 108
- Pitch Circle Diameter P.C.D. (mm): 101.33
- Roller Outer Diameter (mm): 7.92
- Set Screw: 2-M6
- Shaft Hole Diameter Tolerance: H7
- Shaft hole diameter (phi mm): 16
- Shaft hole type: Shaft hole finished product
- Sprocket Form: B type
- Tap Position A (mm): 8
- Tooth Width (mm): 7.2
- Type: sprocket
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TSUBAKI (Tsubakimoto Chain) Sprocket 2B TypeDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.atribut:
- Series: RS standard pilot hole
- Shape: 2B
- KATAYAMA Idler Sprocketatribut:
- Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
- Non Brand Sprocket Gear Doubleatribut:
- Type Gear: Double
- TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B typeatribut:
- Chain No.: RS50
- Chain Pitch (mm): 15.875
- Roller Diameter (Φmm): 10.16
- Shaft Hole Diameter Tolerance: H7 tolerance finish
- Shaft hole type: Shaft hole machining type
- Shape: 1B
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 8.9
- Type: Sprocket
- TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S typeatribut:
- Chain No.: RS50
- Chain Pitch (mm): 15.875
- Roller Diameter (Φmm): 10.16
- Shaft hole type: Surface pressure type
- Single or Double Strand: 1
- Sprocket shape: B type
- Tooth Width (mm): 8.9
- Type: Sprocket
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- RS PRO Pilot SprocketDeskripsi:British Standard Pilot Bored SprocketsManufactured to BS228/13 from steel with black passivated finishEasily re-bored as requiredatribut:
- Bore Type: Pilot
- Material: Steel
- Maximum Bore Diameter (mm): 10
- Number of Teeth: 15
- Pitch Diameter (mm): 45.81
- Sprocket Width (mm): 35
- To Fit British Standard Chain Type: 06B-1
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga sprocket rs 40 Terbaru October 2026
| Non Brand Sprocket Gear Single | Rp18.900 |
| TSUBAKI Sprocket Gear RS50 Type | Rp119.900 |
| TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B type | Rp199.900 |
| Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth | Rp129.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp31.900 |
| TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type | Rp309.900 |
| TSUBAKI Sprocket Gear RS80 Type | Rp469.900 |
| KATAYAMA Idler Sprocket | Rp189.900 |
| Non Brand Sprocket Gear Double | Rp44.900 |
| TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type | Rp289.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20RS40%20Fit%20bore%20sprocket%201B%20type/qvP112956967-1.jpg)
%2025-Teeth/h4P103771616-1.jpg)

%20Sprocket%202B%20Type/78P112954260-1.jpg)



%20RS50%20Fit%20bore%20sprocket%201B%20type/19P112957045-1.jpg)
%20RS50%20Rock%20sprocket%20S%20type/poP112953924-1.jpg)




/P101002871-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)